Motion
EJMM2534T-5
Close Coupled Pump Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 284JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3530 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #00536581
MFR #EJMM2534T-5
Price$7,443.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 284JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3530 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
MI ITEM #00536581
MFR #EJMM2534T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,443.04/each

Specifications

Dimensions

  • Frame Size
    284JM
  • Overall Length C Dimension
    24.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    330 lbs

Details

  • Additional Details
    Over-sized ball bearings with locked drive end construction to minimize endplay. Super-E® motors have NEMA Premium® efficiency.
  • Amps @ Voltage
    27.0 A @ 575 V
  • Applications
    Applications for circulating and transferring fluids. Mounting designed to support pump unit.
  • Base RPM
    3530 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568138182
  • Volts @ Frequency
    575 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
EJMM2534T-5 30 3525 OPSB 575 284JM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought