Motion
EJMM2538T-5
AC Pump Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 286JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mounted Mount
MI ITEM #00536583
MFR #EJMM2538T-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 40 hp, 3600 rpm, 3 ph, 575 V, 286JM Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, Foot Mounted Mount
MI ITEM #00536583
MFR #EJMM2538T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    286JM
  • Overall Length C Dimension
    25.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.7500 in
  • Weight
    377 lbs

Details

  • Description Keyword
    40 hp
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.10 %
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
EJMM2538T-5 40 3525 OPSB 575 286JM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought