Motion
EJMM2542T
Close Coupled Pump Motor - 50 hp, 3600 rpm, 3 ph, 230/460 V, 324JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3550 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #00536584
MFR #EJMM2542T
Price$11,534.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 50 hp, 3600 rpm, 3 ph, 230/460 V, 324JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3550 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #00536584
MFR #EJMM2542T

Mfr description
EJMM2542T 50 3550 OPEN 230/460 324JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,534.64/each

Specifications

Dimensions

  • Frame Size
    324JM
  • Overall Length C Dimension
    26.94 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    447 lbs

Details

  • Additional Details
    Over-sized ball bearings with locked drive end construction to minimize endplay. Super-E® motors have NEMA Premium® efficiency.
  • Amps @ Voltage
    58.0 A @ 460 V; 116.0 A @ 230 V
  • Applications
    Applications for circulating and transferring fluids. Mounting designed to support pump unit.
  • Base RPM
    3550 rpm
  • Description Keyword
    50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.00 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    C-Face / Foot Mounted
  • Product Type
    Pump Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568138212
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)