Motion
EJMM3312T
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 213JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #00536606
MFR #EJMM3312T
Price$3,190.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 213JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3500 rpm Base, C-Face / Foot Mounted Mount, Continuous Duty
Mi Item #00536606
MFR #EJMM3312T

Mfr description
EJMM3312T 10 3525 OPSB 230/460 213JM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,190.50/each

Specifications

Dimensions

  • Frame Size
    213JM
  • Overall Length C Dimension
    18.19 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    136 lbs

Details

  • Additional Details
    Over-sized ball bearings with locked drive end construction to minimize endplay. Super-E® motors have NEMA Premium® efficiency.
  • Amps @ Voltage
    12.0 A @ 460 V; 24.0 A @ 230 V; 25.6 A @ 208 V
  • Applications
    Applications for circulating and transferring fluids. Mounting designed to support pump unit.
  • Base RPM
    3500 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.40 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Foot Mounted
  • NEMA Design Class
    B
  • Product Type
    Pump Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568138434
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)