Motion
EJMM3312T-5
AC Pump Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 213JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, Foot Mounted Mount
Mi Item #00536607
MFR #EJMM3312T-5
Price$4,388.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 10 hp, 3600 rpm, 3 ph, 575 V, 213JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, Foot Mounted Mount
Mi Item #00536607
MFR #EJMM3312T-5

Mfr description
EJMM3312T-5 10 3525 OPSB 575 213JM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,388.45/each

Specifications

Dimensions

  • Frame Size
    213JM
  • Overall Length C Dimension
    18.19 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.0000 in
  • Weight
    136 lbs

Details

  • Base RPM
    3475 rpm
  • Description Keyword
    10 hp
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • Motor Category
    Close Coupled Pump Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568138441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)