Motion
EJMM3314T-5
AC Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 215JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, Foot Mounted Mount
MI ITEM #00536611
MFR #EJMM3314T-5
Your Price$4,442.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Pump Motor - 15 hp, 3600 rpm, 3 ph, 575 V, 215JM Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3475 rpm Base, Foot Mounted Mount
MI ITEM #00536611
MFR #EJMM3314T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,442.44/each(List $5,330.93)

Overview

Mfr description
EJMM3314T-5 15 3500 OPSB 575 215JM

Specifications

  • Motor Category
    Close Coupled Pump Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    215JM
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    90.20 %
  • Base RPM
    3475 rpm
  • Shaft Diameter
    2.0000 in
  • Overall Length C Dimension
    19.31 in
  • Service Factor
    1.15
  • Weight
    159 lbs
  • UPC_NO
    781568138489
  • Description Keyword
    15 hp
  • Mounting Type
    Foot Mounted
  • Product Type
    Pump Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text