Motion
EL1203
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 48 Frame, OPEN Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00536612
MFR #EL1203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115/230 V, 48 Frame, OPEN Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00536612
MFR #EL1203

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EL1203 0.25 1745 OPEN 115/230 48
  • Low-loss electrical-grade lamination steel
  • Heavy-gauge steel frames
  • Three-year warranty
  • Suitable for energy-saving applications where continuous operation is required

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/4 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    48
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    74.00 %
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1/4 hp
  • Shaft Diameter
    0.5000 in
  • Overall Length C Dimension
    9.76 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • Service Factor
    1.35
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    CSA, CSA EEV, UR
  • Weight
    23 lbs
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Harmonization Code
    8501.40.4040
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text