Motion
EL1405T
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1740 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536619
MFR #EL1405T
Your Price$2,162.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1800 rpm, 1 ph, 115/230 V, 182T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1740 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536619
MFR #EL1405T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,162.19/each(List $2,486.52)

Overview

Mfr description
EL1405T 2 1745 OPEN 115/230 182T
  • Low-loss electrical-grade lamination steel
  • Heavy-gauge steel frames
  • Three-year warranty
  • Suitable for energy-saving applications where continuous operation is required

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    182T
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Base RPM
    1740 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    17.60 / 8.80 A
  • Full Load Efficiency
    82.50 %
  • Amps @ Voltage
    8.8 A @ 230 V; 17.6 A @ 115 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.87 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    68 lbs
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    781568138557
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text