Motion
EL1410T
General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1735 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536621
MFR #EL1410T
Your Price$2,475.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1735 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536621
MFR #EL1410T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,475.68/each(List $2,970.82)

Overview

Mfr description
5 1800 EL1410T 230 184T
  • Low-loss electrical-grade lamination steel
  • Heavy-gauge steel frames
  • Three-year warranty
  • Suitable for energy-saving applications where continuous operation is required

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    5 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    184T
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Base RPM
    1735 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    19.10 A
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    19.1 A @ 230 V
  • Volts @ Frequency
    230 V @ 60 Hz
  • Description Keyword
    5 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    18.00 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    127 lbs
  • Applications
    Compressors, pumps, conveyors, machine tools, air handling, and others.
  • Additional Details
    Copper windings, dynamically balanced rotors, ball bearings, heavy gauge steel frames, and other industrial quality features.
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    781568138571
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text