Motion
EL3403
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48 Frame, TEFC Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
MI ITEM #00536622
MFR #EL3403
Price$734.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 230 V, 48 Frame, TEFC Enclosure, 60 Hz, 1745 rpm Base, Continuous Duty
MI ITEM #00536622
MFR #EL3403

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$734.60/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.3500 in
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    24 lbs

Details

  • Additional Details
    Heavy gauge steel frames and a heavy duty base seam welded to the frame, ball bearings, a “Snap Action” starting switch and gasketed conduit box and capacitor cover.
  • Ambient Temperature Range
    104 °F;40 °C
  • Amps @ Voltage
    2.5 A @ 115 V; 1.3 A @ 230 V
  • Applications
    Compressors, pumps, fans, farm equipment, conveyors, material handling equipment, machine tools and others.
  • Assembly Box Mounting
    F1
  • Base RPM
    1745 rpm
  • Description
    .25HP, 1745RPM, 1PH, 60HZ, 48, 3414LC, TEFC, F1
  • Description Keyword
    1/4 hp
  • Drive End Bearing
    6203
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start;Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Finish
    Standard
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    2.5 A;1.25 A
  • Full Load Current
    1.30 A
  • Full Load Efficiency
    74.00 %
  • Harmonization Code
    8501.40.4040
  • Hp
    0.25 hp
  • Hz
    60 Hz
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    44
  • KVA Code
    K
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    EL3403
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Mounting Type
    Foot
  • Nameplate
    EL3403
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6203
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards
    CSA, CURUS, NEMA, NEMA_PREMIUM, UR
  • Standards Met
    CSA EEV, UR, CSA
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568138588
  • Voltage
    115 V, 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram

Overview

Mfr description
EL3403 0.25 1745 TEFC 115/230 48
  • NEMA Premium;Reversible;Totally Enclosed Fan-Cooled;Steel Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought