Motion
EM2516T-8
General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 200 V, 256T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3515 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536640
MFR #EM2516T-8
List Price$6,463.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 3600 rpm, 3 ph, 200 V, 256T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 3515 rpm Base, Foot Mount, Continuous Duty
MI ITEM #00536640
MFR #EM2516T-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,463.27/each for your price

Overview

Mfr description
25 3525 EM2516T-8 200 256T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    200 V
  • Frame Size
    256T
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Current
    63.20 A
  • Full Load Efficiency
    91.70 %
  • Amps @ Voltage
    65.0 A @ 200 V
  • Volts @ Frequency
    200 V @ 60 Hz
  • Description Keyword
    25 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    21.69 in
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    CSA EEV, UR, CSA
  • Weight
    242 lbs
  • Applications
    Pumps, fans, compressors, blowers, machine tools, conveyors and many other applications requiring 200 volt power.
  • Additional Details
    1.15 Service Factor, positively locked drive end bearing on 254T and larger, ball bearings, dynamically balanced rotors.
  • Harmonization Code
    8501.52.8040
  • UPC_NO
    781568119136
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text