Motion
5KC39NN50HX

LEESON ELECTRIC
5KC39NN50HX

Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
Mi Item #00536696
MFR #5KC39NN50HX
Price$468.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
5KC39NN50HX

Pump Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3450 rpm Base, Round Mount, Continuous Duty
Mi Item #00536696
MFR #5KC39NN50HX

Mfr description
3/4HP 3600RPM C332 DP 115/230V 56C 1PH
  • Double sealed ball bearings, mechanically locked on shaft end Drip cover not included, see Accessories Section 56J = 416 stainless steel threaded shaft with slinger Automatic reset thermal protector 56C = carbon steel shaft with key
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$468.67/each

Specifications

Dimensions

  • Drive End Bearing Size
    LOCKED
  • Frame Size
    56C
  • Motor Length Less Shaft
    7.75
  • Opposite Drive End Bearing Size
    Ball
  • Overall Length C Dimension
    11.84 in
  • Shaft Diameter
    0.6250 in
  • Weight
    19 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Base RPM
    3450 rpm
  • Description Keyword
    0.75 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    11.2 A
  • Full Load Efficiency
    66.2 %
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    M
  • kW
    0.56 kW
  • Manufacturer Catalog Number
    C332
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856048820
  • Motor Category
    Jet Pump Motor
  • Motor Horsepower
    3/4 hp
  • Motor Orientation
    ANY
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Round
  • Opposite Drive End Bearing Type
    6203
  • Overload Protector
    1.5
  • Product Type
    Pump Motors
  • Shaft Rotation
    Clockwise/Counterclockwise
  • Standards Met
    UL
  • Starting Method
    SM
  • Synchronous Rpm
    3600 rpm
  • Technical Specifications
    3/4 HP Single Phase HVAC/R Motor, 1 phase, 3600 RPM, 115/230 V, 56C Frame, ODP
  • Thermal Protection
    AUTO
  • Type Of Bearing
    LOCKED
  • UPC_NO
    786674015846
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)