Motion
VL1321T
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1730 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00536719
MFR #VL1321T
Your Price$1,577.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 1800 rpm, 1 ph, 115/230 V, 145TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1730 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00536719
MFR #VL1321T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,577.42/each(List $1,814.04)

Overview

Mfr description
1-1/2 1800 VL1321T ODP 115/208-230 145TC
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings with a locked drive end bearing, heavy-gauge steel frame
  • Applications: Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    145TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1730 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    10.50 A
  • Full Load Efficiency
    70.00 %
  • Amps @ Voltage
    11.0 A @ 208 V; 21.0 A @ 115 V; 10.5 A @ 230 V
  • Volts @ Frequency
    115 V @ 60 Hz; 230 V @ 60 Hz
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.17 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/23
  • Standards Met
    UR, CSA
  • Weight
    49 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing, heavy-gauge steel frame.
  • Harmonization Code
    8501.40.6040
  • UPC_NO
    781568110904
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text