Motion
VM3153T
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 230/460 V, 143TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00536796
MFR #VM3153T
Your Price$1,181.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 3 ph, 230/460 V, 143TC Frame, ODP (Open Drip-Proof) Enclosure, 60 Hz, 1140 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #00536796
MFR #VM3153T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,181.08/each(List $1,358.25)

Overview

Mfr description
3/4 1200 VM3153T ODP 208-230/460 143TC
  • Pressure cast aluminum end plates with ribbed design for rigidity on the foot mounted motors
  • Ball bearings
  • Locked drive end bearing
  • Heavy-gauge steel frame
  • Applications: Fans, blowers, compressors, tools, speed reducers

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    143TC
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1140 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    77.00 %
  • Amps @ Voltage
    3.3 A @ 208 V; 3.0 A @ 230 V; 1.5 A @ 460 V
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.41 in
  • Warranty
    2 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • IP Rating
    22/44
  • Standards Met
    UR, CSA
  • Weight
    33 lbs
  • Applications
    Pumps, fans, conveyors, machine tools, gear reducers and other applications requiring a NEMA C-face motor.
  • Additional Details
    Pressure cast aluminum end plates with ribbed design for rigidity. Ball bearings with a locked drive end bearing and heavy-gauge steel frames.
  • Harmonization Code
    8501.51.4040
  • UPC_NO
    781568111123
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text