Motion
CNM20252
Removable Base Motor - 1/4 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 42C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #00536904
MFR #CNM20252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Removable Base Motor - 1/4 hp, 3600 rpm, 3 ph, 190/380//230/460 V, 42C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, C-Face / Foot Mount, Continuous Duty
MI ITEM #00536904
MFR #CNM20252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    42C
  • Overall Length C Dimension
    7.89 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.3750 in
  • Weight
    12 lbs

Details

  • Additional Details
    C-face with removable base, rugged cast aluminum housing having a dry powder epoxy coating, and ball bearings with the drive end bearing locked.
  • Amps @ Voltage
    0.5 A @ 460 V; 0.5 A @ 380 V; 0.9 A @ 230 V; 1.0 A @ 190 V
  • Applications
    General purpose fractional horsepower applications including pumps, compressors, machine tools, and air handling.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frame Material
    Aluminum
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    0.50 A
  • Full Load Efficiency
    0.72 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Removable Base Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//230/460 V
  • Mounting Type
    C-Face / Foot
  • Product Type
    Definite Purpose Motors
  • Standards Met
    CE, CSA, UR
  • Synchronous Rpm
    3600 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    190 V @ 50 Hz; 380 V @ 50 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
CNM20252 0.25 2850/3450 TENV 190/380/23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought