Motion
DEL3737TM
Farm Duty - Dairy Vacuum Pump Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #00536914
MFR #DEL3737TM
List Price$5,410.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Dairy Vacuum Pump Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215T Frame, TEFC Enclosure, 60 Hz, 1750 rpm Base, Continuous Duty
MI ITEM #00536914
MFR #DEL3737TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,410.90/each for your price

Overview

Mfr description
10 1725 DEL3737TM 230 215T

Specifications

  • Motor Category
    Dairy Vacuum Pump Motor
  • Motor Phase
    1 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V
  • Frame Size
    215T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1750 rpm
  • Full Load Current
    39.00 A
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    39.0 A @ 230 V
  • Description Keyword
    10 hp
  • Volts @ Frequency
    230 V @ 60 Hz
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    21.27 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    H
  • Standards Met
    UR, CSA
  • Harmonization Code
    8501.40.6040
  • Weight
    174 lbs
  • Applications
    Vacuum pumps used in the dairy industry.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568121276
  • Additional Details
    Manual thermal overload protected, heavy-gauge steel frame. 1.15 Service Factor. 50°C ambient-continuous duty. Farm duty epoxy paint.
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text