Motion
EFM2531T
General Purpose Motor - 25 hp, 1500 rpm / 1800 rpm, 3 ph, 230/460//190/380-415 V, 284T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1475 rpm / 1775 rpm Base, Foot Mount, Continuous Duty
Mi Item #00536926
MFR #EFM2531T
Price$5,439.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 25 hp, 1500 rpm / 1800 rpm, 3 ph, 230/460//190/380-415 V, 284T Frame, OPSB (Open Slotted Band) Enclosure, 60 Hz, 1475 rpm / 1775 rpm Base, Foot Mount, Continuous Duty
Mi Item #00536926
MFR #EFM2531T

Mfr description
25 1760 EFM2531T 230/460 284T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,439.76/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    25.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    332 lbs

Details

  • Additional Details
    Copper windings, ball bearings, heavy-gauge steel frame with base seam-welded.
  • Amps @ Voltage
    60.0 A @ 230 V; 30.0 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications requiring three phase F-2 mounted motors.
  • Base RPM
    1475 rpm / 1775 rpm
  • Description Keyword
    25 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.00 A
  • Full Load Efficiency
    93.60 %
  • Harmonization Code
    8501.52.8040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460//190/380-415 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Standards Met
    CSA EEV, UR, CSA
  • Synchronous Rpm
    1500 rpm / 1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568173237
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)