Motion
EFM3211T
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 182T Frame, OPSB Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
MI ITEM #00536937
MFR #EFM3211T
Your Price$1,349.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, 182T Frame, OPSB Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
MI ITEM #00536937
MFR #EFM3211T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,349.05/each(List $1,923.07)

Overview

Mfr description
EFM3211T 3 1760 OPEN 230/460 182T

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Frame Size
    182T
  • Enclosure Type
    OPSB
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Assembly Box Mounting
    F2
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Foot
  • Full Load Amps
    8.6 A;4.3 A
  • Full Load Current
    4.20 A
  • Electrical Type
    Three Phase
  • Full Load Efficiency
    89.50 %
  • KVA Code
    K
  • Amps @ Voltage
    8.5 A @ 208 V; 8.4 A @ 230 V; 4.2 A @ 460 V
  • Starting Method
    Direct on line
  • Description
    3HP, 1760RPM, 3PH, 60HZ, 182T, 3628M, OPSB, F2
  • Volts @ Frequency
    230 V @ 60 Hz; 460 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    15.00 in
  • Ambient Temperature Range
    104 °F;40 °C
  • Warranty
    3 Year Warranty
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    22/23
  • Standards Met
    CSA EEV, UR, CSA
  • Motor Design Code
    B
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Weight
    69 lbs
  • Hp
    3 hp
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications requiring three phase F-2 mounted motors.
  • Additional Details
    Copper windings, ball bearings, heavy-gauge steel frame with base seam-welded.
  • Harmonization Code
    8501.52.4000
  • UPC_NO
    781568173312
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    EFM3211T
  • Motor Category
    General Purpose Motor
  • Wiring Diagram
  • Instructional Video
  • Overall Length
    15.0000 in, 381 mm
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text