Motion
VM3661T-9
Severe Duty - Quarry Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #00537078
MFR #VM3661T-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty - Quarry Motor - 3 hp, 1800 rpm, 3 ph, 208-230/460 V, 182TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount, Continuous Duty
MI ITEM #00537078
MFR #VM3661T-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    182TC
  • Overall Length C Dimension
    15.98 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    88 lbs

Details

  • Additional Details
    High torque NEMA Design C electrical designs, Totally enclosed fan cooled heavy-gauge steel and cast-iron frames, gasketed conduit boxes with NPT entry, Corrosion resistant epoxy finish, Shaft slingers, Class F insulation with a Class B temperature rise, 1.15 service factor.
  • Amps @ Voltage
    9.6 A @ 208 V; 8.8 A @ 230 V; 4.4 A @ 460 V
  • Applications
    Conveyors, gear reducers and applications requiring NEMA Design C torques.
  • Description Keyword
    3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.40 A
  • Full Load Efficiency
    87.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Quarry Duty Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    C
  • Product Type
    Severe Duty Motors
  • Standards Met
    CSA, UR
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram

Overview

Mfr description
3 1800 VM3661T-9 TEFC 460 182TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought