Motion
D2040P-BV
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 328AT Frame
MI ITEM #00537169
MFR #D2040P-BV
List Price$61,420.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Shunt Wound, Brushed, 240 V, 1750 rpm rpm, DPBV (Drip-Proof Blower Ventilated), 328AT Frame
MI ITEM #00537169
MFR #D2040P-BV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61,420.42/each for your price

Overview

Mfr description
40 1800 D2040P-BV DPBV 240VDC 328AT

Specifications

  • Motor Family
    Shunt Wound
  • Motor Type
    Brushed
  • Motor Horsepower
    40 hp
  • DC Armature Voltage
    240 V
  • Base RPM
    1750 rpm
  • Enclosure Type
    DPBV (Drip-Proof Blower Ventilated)
  • NEMA / IEC Frame Size
    328AT
  • DC Field Voltage
    150/300 V
  • Armature Full Load Current
    138 A
  • Field Full Load Current
    2.64 A
  • Overall Length C Dimension
    34.63 in
  • Insulation Class
    F
  • Standards Met
    NEMA
  • Drive End Bearing
    6211
  • Weight
    898.00 lbs
  • Opposite Drive End Bearing
    6210
  • Recommended Blower Kit
    Fvb6320
  • Recommended Control
    Bc20H240-Cl
  • Recommended Tach. Kit
    Tkp1836Xp
  • Typical Application
    Use with 3 Phase Rectified Power, (Power Code C or Mg Sets), Scar Drive Motor
  • Wattage
    29840.0 W
  • Manufacturer Product Page
  • UPC_NO
    781568204368

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text