Motion
P28G4505
AC Induction Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 286TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00537253
MFR #P28G4505
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Induction Motor - 30 hp, 3600 rpm, 3 ph, 575 V, 286TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM #00537253
MFR #P28G4505

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
30 3600 P28G4505 TEFC-EM 575 286TS

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    286TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.00 %
  • Description Keyword
    30 hp
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    26.06 in
  • Service Factor
    1.15
  • Weight
    415 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text