Motion
GC25010
AC Right Angle Gear Motor - 22.5 :1 Ratio, 1/8 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 2.50 A - Full Load Current
MI ITEM #00537355
MFR #GC25010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Right Angle Gear Motor - 22.5 :1 Ratio, 1/8 hp, 115 V, 1 ph, TEFC (Totally Enclosed Fan Cooled), Foot Mount, 2.50 A - Full Load Current
MI ITEM #00537355
MFR #GC25010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/8 72 GC25010 115 TENV
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents

Specifications

  • Shaft Type
    Right Angle
  • Input Horsepower
    1/8 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Gear Ratio
    22.5 :1
  • Output RPM
    74.0 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TEFC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Full Load Current
    2.50 A
  • Full Load Torque
    79 in/lb
  • Insulation Class
    F
  • Frequency Rating
    60 Hz
  • Standards Met
    CSA, RoHS, UR
  • Mounting Type
    Foot
  • Weight
    16.00 lbs
  • Harmonization Code
    8501.40.2020
  • UPC_NO
    781568179611
  • Manufacturer Catalog
  • Manufacturer Product Page
  • 2D Drawing
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text