Motion
GDL1605T
Farm Duty - Centrifugal Grain Dryer Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TZ Frame, ODTF Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00537369
MFR #GDL1605T
Price$2,795.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Centrifugal Grain Dryer Motor - 5 hp, 1800 rpm, 1 ph, 230 V, 184TZ Frame, ODTF Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
MI ITEM #00537369
MFR #GDL1605T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,795.58/each

Specifications

Dimensions

  • Frame Size
    184TZ
  • Overall Length C Dimension
    19.11 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.1250 in
  • Weight
    101 lbs

Details

  • Additional Details
    Shaft length is 1” longer than NEMA standard. Screens on ODP to protect against entry of trash, snakes and rodents. Three phase ratings meet EPAct efficiencies. Sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress on TEFC motors.
  • Amps @ Voltage
    22.5 A @ 230 V
  • Applications
    High pressure grain drying and storage for commercial and farm applications.
  • Base RPM
    1725 rpm
  • Description Keyword
    5 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODTF (Open Drip-Proof Tandem Fan)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    22.50 A
  • Full Load Efficiency
    80.00 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    5 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    781568121511
  • Volts @ Frequency
    230 V @ 60 Hz
  • Wiring Diagram

Overview

Mfr description
GDL1605T 5 1725 OPEN 230 184TZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought