Motion
GDL1610T
Farm Duty - Centrifugal Grain Dryer Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, ODTF Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #00537371
MFR #GDL1610T
Price$3,635.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Duty - Centrifugal Grain Dryer Motor - 10 hp, 1800 rpm, 1 ph, 230 V, 215TZ Frame, ODTF Enclosure, 60 Hz, 1740 rpm Base, Continuous Duty
Mi Item #00537371
MFR #GDL1610T

Mfr description
GDL1610T 10 1725 ODTF 230 215TZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,635.05/each

Specifications

Dimensions

  • Frame Size
    215TZ
  • Overall Length C Dimension
    22.85 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    173 lbs

Details

  • Additional Details
    Shaft length is 1” longer than NEMA standard. Screens on ODP to protect against entry of trash, snakes and rodents. Three phase ratings meet EPAct efficiencies. Sealed bearings, drive end seal and v-ring slinger to prevent moisture and contaminant ingress on TEFC motors.
  • Amps @ Voltage
    38.0 A @ 230 V
  • Applications
    High pressure grain drying and storage for commercial and farm applications.
  • Base RPM
    1740 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODTF (Open Drip-Proof Tandem Fan)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    40.00 A
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.40.6040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    22/23
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Grain Dryer Motor (Centrifugal)
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    L
  • Product Type
    Farm Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568121535
  • Volts @ Frequency
    230 V @ 60 Hz
  • Warranty
    2 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)