Motion
GPF13514
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 8 :1 Ratio, 1/4 hp, 90 V, 312.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #00537392
MFR #GPF13514
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 8 :1 Ratio, 1/4 hp, 90 V, 312.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #00537392
MFR #GPF13514

Mfr description
GPF13514 0.25 312 TENV 90DC 135-J-0
  • DCPM motor provides exceptional starting torque, adjustable speed, and predictable operating conditions
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    8 :1
  • Overall Depth
    11.07 in
  • Overall Dimensions
    5.31 in x 11.07 in
  • Overall Width
    5.31 in
  • Weight
    15.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.50 A
  • Full Load Torque
    38 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    312.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, UR
  • UPC_NO
    781568181645
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)