Motion
GPF13515
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/4 hp, 90 V, 167.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #00537393
MFR #GPF13515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 15 :1 Ratio, 1/4 hp, 90 V, 167.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #00537393
MFR #GPF13515

Mfr description
GPF13515 0.25 167 TENV 90DC 135-J-0
  • DCPM motor provides exceptional starting torque, adjustable speed, and predictable operating conditions
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    15 :1
  • Overall Depth
    11.07 in
  • Overall Dimensions
    5.31 in x 11.07 in
  • Overall Width
    5.31 in
  • Weight
    15.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.50 A
  • Full Load Torque
    69 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    167.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568140598
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)