Overview
Mfr description
GPF13530 0.2 167 TENV 180DC 135-J-0
- DCPM motor provides exceptional starting torque, adjustable speed, and predictable operating conditions
- Ball bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
- Class F insulation
Specifications
- Motor TypeBrushed
- Shaft TypeRight Angle
- Input Horsepower1/5 hp
- Motor Supply Voltage180 V
- Gear Ratio15 :1
- Output RPM167.0 rpm
- Full Load Torque55 in/lb
- Full Load Current1.00 A
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Insulation ClassF
- DC Armature Voltage180 V
- Standards MetCE, RoHS, UR
- Enclosure AbbreviationTENV
- Duty Condition TypeContinuous Duty
- Overall Depth11.07 in
- Overall Width5.31 in
- Mounting TypeFace
- Overall Dimensions5.31 in x 11.07 in
- Weight14.00 lbs
- Harmonization Code8501.31.4000
- Manufacturer Catalog
- 2D Drawing
- Manufacturer Product Page
- UPC_NO781568140628
- Wiring Diagram
- Installation Instructions
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data