Motion
GPF13532
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 33 :1 Ratio, 1/5 hp, 180 V, 76.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00537398
MFR #GPF13532
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 33 :1 Ratio, 1/5 hp, 180 V, 76.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00537398
MFR #GPF13532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GPF13532 0.2 76 TENV 180DC 135-J-0
  • DCPM motor provides exceptional starting torque, adjustable speed, and predictable operating conditions
  • Ball bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation and increased radial load capacity
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/5 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    33 :1
  • Output RPM
    76.0 rpm
  • Full Load Torque
    88 in/lb
  • Full Load Current
    1.00 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • DC Armature Voltage
    180 V
  • Standards Met
    CE, RoHS, UR
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overall Depth
    11.07 in
  • Overall Width
    5.31 in
  • Mounting Type
    Face
  • Overall Dimensions
    5.31 in x 11.07 in
  • Weight
    15.00 lbs
  • Harmonization Code
    8501.31.4000
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Product Page
  • UPC_NO
    781568140642
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text