Motion
GPP12521
Parallel Brushed DC Gearmotor - Parallel Shaft, 10 :1 Ratio, 1/12 hp, 180 V, 250.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #00537406
MFR #GPP12521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 10 :1 Ratio, 1/12 hp, 180 V, 250.0 rpm, TENV, Face Mount, Continuous Duty
Mi Item #00537406
MFR #GPP12521

Mfr description
1/12 250 GPP12521 180VDC TENV
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    10 :1
  • Overall Depth
    9.52 in
  • Overall Dimensions
    3.79 in x 9.52 in
  • Overall Width
    3.79 in
  • Weight
    11.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.49 A
  • Full Load Torque
    19.7 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/12 hp
  • Installation Instructions
  • Insulation Class
    A
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    250.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568140734
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)