Motion
GPP7450
Parallel Brushed DC Gearmotor - Parallel Shaft, 5 :1 Ratio, 1/4 hp, 90 V, 500.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00537441
MFR #GPP7450
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parallel Brushed DC Gearmotor - Parallel Shaft, 5 :1 Ratio, 1/4 hp, 90 V, 500.0 rpm, TENV, Face Mount, Continuous Duty
MI ITEM #00537441
MFR #GPP7450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    5 :1
  • Overall Depth
    11.42 in
  • Overall Dimensions
    4.87 in x 11.42 in
  • Overall Width
    4.87 in
  • Weight
    16.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    2.50 A
  • Full Load Torque
    25 in/lb
  • Harmonization Code
    8501.31.4000
  • Input Horsepower
    1/4 hp
  • Installation Instructions
  • Insulation Class
    A
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Face
  • Output RPM
    500.0 rpm
  • Shaft Type
    Parallel
  • Stage
    2
  • Standards Met
    CE, UR
  • UPC_NO
    781568123188
  • Wiring Diagram

Overview

Mfr description
GPP7450 0.25 500 TENV 90DC 74-PS-0
  • Induction hardened helical and spur gears for extra strength
  • Ball and needle-bearing construction for improved torque capacity
  • Factory lubricated for life, no maintenance required
  • Industry standard dimensions
  • An optional bolt-on base is available for foot mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought