Specifications
Dimensions
- Gear Ratio300 :1
- Overall Depth12.29 in
- Overall Dimensions4.87 in x 12.29 in
- Overall Width4.87 in
- Weight17.00 lbs
Details
- 2D Drawing
- DC Armature Voltage180 V
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current0.40 A
- Full Load Torque330 in/lb
- Harmonization Code8501.31.4000
- Input Horsepower1/8 hp
- Installation Instructions
- Insulation ClassA
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage180 V
- Motor TypeBrushed
- Mounting TypeFace
- Output RPM8.3 rpm
- Shaft TypeParallel
- Stage4
- Standards MetCE, RoHS, UR
- UPC_NO781568123041
- Wiring Diagram
Overview
Mfr description
GPP7479 0.13 8.3 TENV 180DC 74-PS-0
- Induction hardened helical and spur gears for extra strength
- Ball and needle-bearing construction for improved torque capacity
- Factory lubricated for life, no maintenance required
- Industry standard dimensions
- Optional bases for foot or 3-point face mounting