Motion
GP231001
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 8 :1 Ratio, 1/17 hp, 90 V, 312.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537465
MFR #GP231001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 8 :1 Ratio, 1/17 hp, 90 V, 312.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537465
MFR #GP231001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    8 :1
  • Overall Depth
    5.72 in
  • Overall Dimensions
    3.50 in x 5.72 in
  • Overall Width
    3.50 in
  • Weight
    5.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.62 A
  • Full Load Torque
    6 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/17 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    312.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568182291
  • Wiring Diagram

Overview

Mfr description
1/17 HP 312 GP231001 RPM O.P. SPEED
  • Bronze sleeve bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • Permanently lubricated with synthetic grease for long maintenance free operation
  • Can be mounted in all positions including vertical with motor below gearhead
  • Class F insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought