Motion
GP231004
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 72 :1 Ratio, 1/25 hp, 90 V, 22.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537467
MFR #GP231004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 72 :1 Ratio, 1/25 hp, 90 V, 22.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537467
MFR #GP231004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/25 24 GP231004 90VDC TENV
  • Permaglide sleeve bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • High performance low friction, bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/25 hp
  • Motor Supply Voltage
    90 V
  • Gear Ratio
    72 :1
  • Output RPM
    22.0 rpm
  • Full Load Torque
    45 in/lb
  • Full Load Current
    0.53 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • DC Armature Voltage
    90 V
  • Standards Met
    CE, UR
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overall Depth
    8.79 in
  • Overall Width
    5.25 in
  • Mounting Type
    Foot
  • Overall Dimensions
    5.25 in x 8.79 in
  • Weight
    8.00 lbs
  • Harmonization Code
    8501.10.6060
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Product Page
  • UPC_NO
    781568182345
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text