Motion
GP232001
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/25 hp, 90 V, 344.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537469
MFR #GP232001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 5 :1 Ratio, 1/25 hp, 90 V, 344.0 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537469
MFR #GP232001

Mfr description
1/25 345 GP232001 90VDC TENV
  • Bronze sleeve bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • High performance low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    5 :1
  • Overall Depth
    5.72 in
  • Overall Dimensions
    3.50 in x 5.72 in
  • Overall Width
    3.50 in
  • Weight
    5.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.49 A
  • Full Load Torque
    5.1 in/lb
  • Harmonization Code
    8501.10.6060
  • Input Horsepower
    1/25 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    90 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    344.0 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568182284
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)