Motion
GP233020
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 1100 :1 Ratio, 1/83 hp, 180 V, 1.9 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537483
MFR #GP233020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 1100 :1 Ratio, 1/83 hp, 180 V, 1.9 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537483
MFR #GP233020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/50 1.6 GP233020 180VDC TENV
  • Bronze sleeve bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • High performance low friction
  • Bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Specifications

  • Motor Type
    Brushed
  • Shaft Type
    Right Angle
  • Input Horsepower
    1/83 hp
  • Motor Supply Voltage
    180 V
  • Gear Ratio
    1100 :1
  • Output RPM
    1.9 rpm
  • Full Load Torque
    75 in/lb
  • Full Load Current
    0.11 A
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Insulation Class
    F
  • DC Armature Voltage
    180 V
  • Standards Met
    CE, RoHS, UR
  • Enclosure Abbreviation
    TENV
  • Duty Condition Type
    Continuous Duty
  • Overall Depth
    8.01 in
  • Overall Width
    5.80 in
  • Mounting Type
    Foot
  • Overall Dimensions
    5.80 in x 8.01 in
  • Weight
    8.00 lbs
  • Harmonization Code
    8501.31.2000
  • Manufacturer Catalog
  • 2D Drawing
  • Manufacturer Product Page
  • UPC_NO
    781568182277
  • Wiring Diagram
  • Installation Instructions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text