Specifications
Dimensions
- Gear Ratio20 :1
- Overall Depth7.73 in
- Overall Dimensions3.50 in x 7.73 in
- Overall Width3.50 in
- Weight7.00 lbs
Details
- 2D Drawing
- DC Armature Voltage180 V
- Duty Condition TypeContinuous Duty
- Enclosure AbbreviationTENV
- Enclosure TypeTENV (Totally Enclosed Non-Ventilated)
- Full Load Current0.42 A
- Full Load Torque28 in/lb
- Harmonization Code8501.31.2000
- Input Horsepower1/14 hp
- Installation Instructions
- Insulation ClassF
- Manufacturer Catalog
- Manufacturer Product Page
- Motor Supply Voltage180 V
- Motor TypeBrushed
- Mounting TypeFoot
- Output RPM86.0 rpm
- Shaft TypeRight Angle
- Standards MetCE, RoHS, UR
- UPC_NO781568182413
- Wiring Diagram
Overview
Mfr description
1/15 86 GP233022 180VDC TENV
- Permaglide sleeve bearing on output for smooth torque transmission
- High strength bronze gearing with hardened and ground worm for quiet operation
- High performance low friction, bidirectional motor seals
- Permanently lubricated with synthetic oil
- Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
- Class F insulation