Motion
GP233029
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 660 :1 Ratio, 1/31 hp, 180 V, 4.1 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537492
MFR #GP233029
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Brushed DC Gearmotor - Right Angle Shaft, 660 :1 Ratio, 1/31 hp, 180 V, 4.1 rpm, TENV, Foot Mount, Continuous Duty
MI ITEM #00537492
MFR #GP233029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Gear Ratio
    660 :1
  • Overall Depth
    8.01 in
  • Overall Dimensions
    5.80 in x 8.01 in
  • Overall Width
    5.80 in
  • Weight
    7.00 lbs

Details

  • 2D Drawing
  • DC Armature Voltage
    180 V
  • Duty Condition Type
    Continuous Duty
  • Enclosure Abbreviation
    TENV
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Full Load Current
    0.20 A
  • Full Load Torque
    75 in/lb
  • Harmonization Code
    8501.31.2000
  • Input Horsepower
    1/31 hp
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Supply Voltage
    180 V
  • Motor Type
    Brushed
  • Mounting Type
    Foot
  • Output RPM
    4.1 rpm
  • Shaft Type
    Right Angle
  • Standards Met
    CE, RoHS, UR
  • UPC_NO
    781568182253
  • Wiring Diagram

Overview

Mfr description
1/50 3.8 GP233029 180VDC TENV
  • Bronze sleeve bearing on output for smooth torque transmission
  • High strength bronze gearing with hardened and ground worm for quiet operation
  • High performance low friction
  • Bidirectional motor seals
  • Permanently lubricated with synthetic oil
  • Internal oil expansion bladder allows for multi-position mounting without the need to relocate breather vents
  • Class F insulation

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought