Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRF4S1TC61Q20

Leeson Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 1730 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00537695
MFR #SRF4S1TC61Q20

Mfr description
1 1800 LM10340 TEFC 230/460 56C
  • Class H inverter rated insulation system Constant torque operation from 0 to base RPM rating with vector drives C Face with rigid base through 100 HP on LEESON models, Lincoln models through 5 HP TEBC designs utilize 3-phase blower motors Normally closed thermostats Cast iron, Steel and Aluminum frame construction Provisions for Encoder feedback devices Precision balanced rotors UL recognized and CSA certified
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Drive End Bearing Size
    203
  • Frame Size
    56HC
  • Motor Length Less Shaft
    7.6 in
  • Opposite Drive End Bearing Size
    203
  • Overall Length C Dimension
    12.32 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1730 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Features
    Class H inverter rated insulation system Constant torque operation from 0 to base RPM rating with vector drives C Face with rigid base through 100 HP on LEESON models, Lincoln models through 5 HP TEBC designs utilize 3-phase blower motors Normally closed thermostats Cast iron, Steel and Aluminum frame construction Provisions for Encoder feedback devices Precision balanced rotors UL recognized and CSA certified 3-year warranty
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Amps
    3.6/1.8 A
  • Full Load Current
    3.6/1.8 A
  • Full Load Efficiency
    77 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    L
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    LM10340
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720044865
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Inverter Vector Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1 HP, 230/460 V, 2000:1 With Encoder Provision
  • Standards Met
    CE, CSA
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56HC Frame, TEFC
  • Thermal Protection
    No
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • UPC_NO
    785843103407
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)