Motion
SRN4S0.33TC61Q15

Lincoln Motors
SRN4S0.33TC61Q15

Leeson Inverter Vector Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00537704
MFR #SRN4S0.33TC61Q15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRN4S0.33TC61Q15

Leeson Inverter Vector Duty Motor - 1/3 hp, 1800 rpm, 3 ph, 230/460 V, 56C Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #00537704
MFR #SRN4S0.33TC61Q15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1/3 1800 LM10346 TENV 230/460 56C
  • Inverter duty insulation system Constant HP range at 2x base speed 56 - 256T frames Constant HP range at 1.5x base speed 284T - 445T frames Includes 1024 ppr encoder with differential line driver Normally enclosed thermostats Steel and aluminum frame construction - see Notes C Face designs through 10 HP Precision balanced rotors

Specifications

  • Motor Category
    Inverter Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1/3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    No
  • KVA Code
    R
  • Starting Method
    Inverter Only
  • kW
    0.25 kW
  • Full Load Amps
    1.0/0.50 A
  • Full Load Current
    1.0/0.50 A
  • Full Load Efficiency
    78.5 %
  • Ambient Temperature Range
    40 °C
  • Motor Orientation
    Horizontal
  • Motor Poles
    4
  • Description Keyword
    0.33 hp
  • Shaft Type
    T
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Motor Length Less Shaft
    7.6 in
  • Overall Length C Dimension
    14.47 in
  • Drive End Bearing Size
    203
  • Opposite Drive End Bearing Size
    203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    INV
  • Features
    Inverter duty insulation system Constant HP range at 2x base speed 56 - 256T frames Constant HP range at 1.5x base speed 284T - 445T frames Includes 1024 ppr encoder with differential line driver Normally enclosed thermostats Steel and aluminum frame construction - see Notes C Face designs through 10 HP Precision balanced rotors
  • Service Factor
    1.00
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Standards Met
    CSA
  • Opposite Drive End Bearing
    Ball
  • Type of Bearing
    Ball
  • Weight
    39 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720060698
  • Operation Manual
  • Spec Sheet
    0.33 HP, 230/460 V, 2000:1 With Encoder Provision
  • Technical Specifications
    0.33 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56C Frame, TENV
  • Manufacturer Catalog Number
    LM10346
  • 2D Drawing
  • Wiring Diagram
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought