Motion
SRN4S1TC61Q15

Lincoln Motors
SRN4S1TC61Q15

Leeson Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00537708
MFR #SRN4S1TC61Q15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lincoln Motors
SRN4S1TC61Q15

Leeson Inverter Vector Duty Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 56HC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #00537708
MFR #SRN4S1TC61Q15

Mfr description
1 1800 LM10350 TENV 230/460 56HC
  • Inverter duty insulation system Constant HP range at 2x base speed 56 - 256T frames Constant HP range at 1.5x base speed 284T - 445T frames Includes 1024 ppr encoder with differential line driver Normally enclosed thermostats Steel and aluminum frame construction - see Notes C Face designs through 10 HP Precision balanced rotors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    203
  • Frame Size
    56HC
  • Motor Length Less Shaft
    8.56 in
  • Opposite Drive End Bearing Size
    203
  • Overall Length C Dimension
    15.97 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    44 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Inverter Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Features
    Inverter duty insulation system Constant HP range at 2x base speed 56 - 256T frames Constant HP range at 1.5x base speed 284T - 445T frames Includes 1024 ppr encoder with differential line driver Normally enclosed thermostats Steel and aluminum frame construction - see Notes C Face designs through 10 HP Precision balanced rotors
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.2/1.6 A
  • Full Load Current
    3.2/1.6 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    N
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    LM10350
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720060735
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    INV
  • Operation Manual
  • Opposite Drive End Bearing
    Ball
  • Product Type
    Inverter Vector Duty Motors
  • Shaft Rotation
    Reversible
  • Shaft Type
    T
  • Spec Sheet
    1 HP, 230/460 V, 2000:1 With Encoder Provision
  • Standards Met
    CSA
  • Starting Method
    Inverter Only
  • Synchronous Rpm
    1800 rpm
  • Technical Specifications
    1 HP Variable Speed Motor, 3 phase, 1800 RPM, 230/460 V, 56HC Frame, TENV
  • Thermal Protection
    Thermostats (N/C)
  • Type of Bearing
    Ball
  • Type Of Bearing
    Ball
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)