Motion
XS12S2B
AC Explosion Proof / Hazardous Location Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz
MI ITEM #00538073
MFR #XS12S2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Explosion Proof / Hazardous Location Motor - 1/2 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz
MI ITEM #00538073
MFR #XS12S2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    56
  • Shaft Diameter
    0.6250 in
  • Weight
    31 lbs

Details

  • Description Keyword
    1/2 hp
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frequency Rating
    60 Hz
  • Group & Class
    Class I - Group D
  • Motor Category
    Explosion Proof / Hazardous Location Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
  • Temperature Code
    T2B

Overview

Mfr description
XS12S2B MOTOR ( G312)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought