Overview
Mfr description
XS2S2BC MOTOR ( G322)
Specifications
- Motor CategoryExplosion Proof / Hazardous Location Motor
- Motor Phase3 ph
- Motor Horsepower2 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage230/460 V
- Frame Size145TC
- Enclosure TypeEPFC (Explosion Proof Fan Cooled)
- Frequency Rating60 Hz
- Description Keyword2 hp
- Temperature CodeT3C
- Group & ClassClass I - Group C & D, Class II - Group F & G
- Weight65 lbs
- Mounting TypeC-Face / Foot
- Product TypeExplosion Proof (Hazardous Location) Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data