Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Shaft Diameter5/8 in
Details
- Base RPM1750 rpm
- Certification (CE)CE
- CSA ApprovalCSA
- DC Armature Voltage90 V
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Full Load Torque36 in-lbs
- Motor FamilyPermanent Magnet
- Motor Horsepower1 hp
- Motor TypeDC
Overview
Mfr description
1 1750 SRF3756-4996-84-5-56BC-CU