Motion
A32P2C
Automotive Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 460 V, 184 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538205
MFR #A32P2C
Your Price$1,680.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 1-1/2 hp, 1800 rpm, 3 ph, 460 V, 184 Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1770 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538205
MFR #A32P2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,680.07/each(List $2,016.09)

Overview

Mfr description
1 1/2 HP,1770 RPM,A32P2C,460 V,184

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1-1/2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    184
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Base RPM
    1770 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    89.5 %
  • Motor Poles
    4
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    1-1/2 hp
  • Overall Length C Dimension
    13 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    146 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382012014
  • UPC_NO
    786382012014
  • Manufacturer Product Page
  • Model
    DH45
  • Motor Category
    Automotive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    2 A
  • Product Types
    AC Motors
  • Torque
    4.5 ft-lbs
  • Opposite Drive End Bearing
    30BC02JPP3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text