Motion
AEM3782-4
Automotive Duty Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 213 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00538216
MFR #AEM3782-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 2 hp, 1200 rpm, 3 ph, 460 V, 213 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Foot Mount, Continuous Duty
MI ITEM #00538216
MFR #AEM3782-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2 1200 AEM3782-4 TEFC GM7EH 460 213

Specifications

  • Motor Category
    Automotive Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    213
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.20 A
  • Duty Condition Type
    Continuous Duty
  • Full Load Efficiency
    86.50 %
  • Amps @ Voltage
    3.2 A @ 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Shaft Diameter
    1.1250 in
  • Overall Length C Dimension
    18.07 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CSA, UR
  • Warranty
    3 Year Warranty
  • Harmonization Code
    8501.52.4000
  • Weight
    152 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where automotive approved motors are required.
  • Additional Details
    Heavy duty cast iron frames, regreasable double shield ball bearings, shaft slinger on both ends of motor, stainless steel nameplate, epoxy paint. Suitable for 65°C ambient 1.00 service factor or 1.15 service factor, 40°C ambient. Class F insulation, 1.00 service factor.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text