Motion
A3P3C
Automotive Duty Motor - 3 hp, 1200 rpm, 3 ph, 460 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1200 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538230
MFR #A3P3C
Your Price$3,025.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 3 hp, 1200 rpm, 3 ph, 460 V, 215 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1200 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538230
MFR #A3P3C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,025.43/each(List $3,479.25)

Overview

Mfr description
3 HP,1175 RPM,A3P3C,460 V,215

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    215
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1200 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    90.2 %
  • Motor Poles
    6
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Weight
    300 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382012137
  • UPC_NO
    786382012137
  • Manufacturer Product Page
  • Motor Category
    Automotive Duty Motor
  • Wiring Diagram
  • 2D Drawing
  • Max Allowable Current
    4.3 A
  • Product Types
    AC Motors
  • Torque
    13.4 ft-lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text