Motion
AEM2237-4
Automotive Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, 254U Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #00538241
MFR #AEM2237-4
Price$5,874.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 7-1/2 hp, 1800 rpm, 3 ph, 460 V, 254U Frame, TEFC Enclosure, 60 Hz, 1765 rpm Base, Continuous Duty
Mi Item #00538241
MFR #AEM2237-4

Mfr description
7-1/2 1800 AEM2237-4 TEFC GM7EH 460 254U
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,874.60/each

Specifications

Dimensions

  • Frame Size
    254U
  • Overall Length C Dimension
    23.11 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    224 lbs

Details

  • Additional Details
    Heavy duty cast iron frames, regreasable double shield ball bearings, shaft slinger on both ends of motor, stainless steel nameplate, epoxy paint. Suitable for 65°C ambient 1.00 service factor or 1.15 service factor, 40°C ambient. Class F insulation, 1.00 service factor.
  • Amps @ Voltage
    9.2 A @ 460 V
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where automotive approved motors are required.
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    9.20 A
  • Full Load Efficiency
    89.50 %
  • Harmonization Code
    8501.52.4000
  • Instructional Video
  • Insulation Class
    F
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Product Type
    Definite Purpose Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • UPC_NO
    781568116951
  • Volts @ Frequency
    460 V @ 60 Hz
  • Warranty
    3 Year Warranty
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)