Motion
A15P2C
Automotive Duty Motor - 15 hp, 1800 rpm, 3 ph, 460 V, 284U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538265
MFR #A15P2C
Price$5,919.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 15 hp, 1800 rpm, 3 ph, 460 V, 284U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #00538265
MFR #A15P2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,919.93/each

Specifications

Dimensions

  • Frame Size
    284U
  • Overall Length C Dimension
    27.2 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.6250 in
  • Torque
    44.2 ft-lbs
  • Weight
    380 lbs

Details

  • 2D Drawing
  • Applications
    Automotive, Process Industries
  • Base RPM
    1780 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    15 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.40 A
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382011543
  • Max Allowable Current
    17.4 A
  • Maximum Speed
    1780 rpm
  • Model
    DL11
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Motor Type
    Automotive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    50BC03JPP3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    50BC03JPP3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    50Bc03Jpp3
  • UPC_NO
    786382011543
  • Wiring Diagram

Overview

Mfr description
15 HP,1780 RPM,A15P2C,460 V,284U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought