Motion
AEM4307-4
Automotive Duty Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 364U Frame, TEFC Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
MI ITEM #00538303
MFR #AEM4307-4
Your Price$22,096.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 364U Frame, TEFC Enclosure, 60 Hz, 1785 rpm Base, Continuous Duty
MI ITEM #00538303
MFR #AEM4307-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,096.32/each(List $27,620.40)

Overview

Mfr description
40 1800 AEM4307-4 TEFC GM7EH 460 364U

Specifications

  • Motor Category
    Automotive Duty Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    364U
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    45.00 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1785 rpm
  • Full Load Efficiency
    94.50 %
  • Amps @ Voltage
    45.0 A @ 460 V
  • Volts @ Frequency
    460 V @ 60 Hz
  • Shaft Diameter
    2.1250 in
  • Overall Length C Dimension
    33.94 in
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.00
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    CSA EEV, CCSA US
  • Warranty
    3 Year Warranty
  • Harmonization Code
    8501.52.8040
  • Weight
    709 lbs
  • Applications
    Pumps, compressors, fans, conveyors, machine tools and other applications where automotive approved motors are required.
  • Additional Details
    Heavy duty cast iron frames, regreasable double shield ball bearings, shaft slinger on both ends of motor, stainless steel nameplate, epoxy paint. Suitable for 65°C ambient 1.00 service factor or 1.15 service factor, 40°C ambient. Class F insulation, 1.00 service factor.
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    781568117071
  • Wiring Diagram
  • Instructional Video
  • Mounting Type
    Foot
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought