Motion
A40P2C
Automotive Duty Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 364U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Horizontal / Foot Mount, Automotive Duty
MI ITEM #00538307
MFR #A40P2C
Price$13,457.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Duty Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 364U Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1800 rpm Base, Horizontal / Foot Mount, Automotive Duty
MI ITEM #00538307
MFR #A40P2C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,457.38/each

Specifications

Dimensions

  • Frame Size
    364U
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in
  • Torque
    117.6 ft-lbs
  • Weight
    880 lbs

Details

  • 2D Drawing
  • Applications
    Automotive, Process Industries
  • Base RPM
    1800 rpm
  • Description
    U.S. Motors® Automotive Duty U-Frame are for use in automotive and process industries where "U" Frame sizes are specified. Built to meet GM7EH, Ford EM-1 and Chrysler NPEM-105 specifications.
  • Description Keyword
    40 hp
  • Duty Condition Type
    Automotive Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Current
    45.00 A
  • Full Load Efficiency
    95.0 %
  • Harmonization Code
    8501.52.8040
  • Insulation Class
    F
  • IP Rating
    54
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382012205
  • Max Allowable Current
    45 A
  • Maximum Speed
    1800 rpm
  • Motor Category
    Automotive Duty Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    460 V
  • Motor Type
    Automotive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    CE, NEMA
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    65Bc03Jpp3
  • UPC_NO
    786382012205
  • Wiring Diagram

Overview

Mfr description
40 HP,1785 RPM,A40P2C,460 V,364U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought